This item is Discontinued.

Gates 4 Groove Adjustable Speed Sheave 12.52 in OD QD4/5VS12.52

This item is Discontinued.

Gates

4 Groove Adjustable Speed Sheave 12.52 in OD (Discontinued)

Mfr # QD4/5VS12.52
Zoro # G7988577
UPC # 770075439158
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QD4/5VS12.52
Zoro #
G7988577
UPC #
770075439158
Country of Origin
China

Dimensions

Pulley Outside Dia.
12.52 in

Details

Number of Grooves
4
For V-Belt Section
5V
Bushing Required
5VSSB
Construction
Web and Spoke
Item
Adjustable Speed Sheave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.