This item is Discontinued.

Gates 6 Groove Adjustable Speed Sheave 16 in OD QD6/5V16.0W

This item is Discontinued.

Gates

6 Groove Adjustable Speed Sheave 16 in OD (Discontinued)

Mfr # QD6/5V16.0W
Zoro # G8024566
UPC # 770075439356
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QD6/5V16.0W
Zoro #
G8024566
UPC #
770075439356
Country of Origin
China

Dimensions

Pulley Outside Dia.
16 in

Details

Number of Grooves
6
For V-Belt Section
5V
Bushing Required
F
Construction
Web and Spoke
Item
Adjustable Speed Sheave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.