This item is Discontinued.

This item is Discontinued.
Accessory Drive Belt Idler Pulley, 36229 (Discontinued)
Mfr #
36229
Zoro #
G6847694
UPC # 72053393361
Country of Origin United States
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36229
Zoro #
G6847694
UPC #
72053393361
Country of Origin
United States
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
80 mm
Width
22 mm
Bearing Bore Inside Diameter 1 (mm)
17
Details
Item
Idler Pulley
Industry Number
36229
Material
Steel
Weight
0.6 lb
Includes
Pulley
Number of Pulleys
1
Contact Surface
Smooth/Backside
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.