This item is Discontinued.

This item is Discontinued.
Accessory Drive Belt Tensioner Assembly, 38351 (Discontinued)
Mfr #
38351
Zoro #
G6833091
UPC # 770075252061
Country of Origin Canada
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38351
Zoro #
G6833091
UPC #
770075252061
Country of Origin
Canada
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Width
31 mm, 26 mm
Bearing Bore Inside Diameter 1 (mm)
17, 17
Outside Diameter
76 mm, 76 mm
Details
Item
Tensioner
Industry Number
38351
Material
Steel, Thermoplastic
Belt Type
V-Ribbed
Weight
3.6 lb
Number of Pulleys
2
Contact Surface
Smooth/Backside, V-Ribbed Grooved
Features
Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements
Number of Grooves
0, 6
Number of Mounting Holes
3
Grade Type
OE Exact
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.