This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T093
- Zoro #
- G5720299
- UPC #
- 72053049749
- Country of Origin
- Unknown
- Material
- HCR
- Features
- Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
- Color
- Black
- Weight
- 0.14 lb
- Type
- Timing Belt
- Pitch (mm)
- 9.5
- Number of Teeth
- 120
- Number of Cogs
- 120
- Profile Type
- Curvilinear (II)
- Cord Material
- Fiberglass
- Grade Type
- OE Exact