This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T118
- Zoro #
- G5719720
- UPC #
- 72053049930
- Country of Origin
- Unknown
- Material
- HCR
- Color
- Black
- Weight
- 0.19 lb
- Features
- Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
- Type
- Timing Belt
- Number of Teeth
- 112
- Pitch (mm)
- 8
- Grade Type
- OE Exact
- Number of Cogs
- 112
- Cord Material
- Fiberglass
- Profile Type
- Curvilinear (II)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.