This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T162
- Zoro #
- G5725591
- UPC #
- 72053050356
- Country of Origin
- Unknown
Dimensions
- Top Width (mm)
- 19
- Pitch Length (in)
- 35.276
- Outlet Outside Diameter
- 896 mm
Details
- Material
- HCR
- Weight
- 0.22 lb
- Color
- Black
- Features
- Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
- Type
- Timing Belt
- Pitch (mm)
- 8
- Number of Teeth
- 112
- Cord Material
- Fiberglass
- Profile Type
- Curvilinear (II)
- Number of Cogs
- 112
- Grade Type
- OE Exact
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.