This item is Discontinued.

This item is Discontinued.
Automotive V-Ribbed Belt (Heavy Duty), K100953Hd (Discontinued)
Mfr #
K100953HD
Zoro #
G8999211
UPC # 770075401957
Country of Origin Unknown
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K100953HD
- Zoro #
- G8999211
- UPC #
- 770075401957
- Country of Origin
- Unknown
Dimensions
- Effective Length (in)
- 95.37
- Top Width (in)
- 1.367
Details
- Item
- Serpentine Belt
- Material
- EPDM
- Features
- Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
- Type
- Automotive V-Ribbed Belt
- Cross-Section
- K
- Number of Ribs
- 10
- Outside Circumference (in)
- 95.875
- Cord Material
- Polyester
- Grade Type
- OE Improved
- Belt Material
- EPDM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.