Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1390M26
- Zoro #
- G7845138
- UPC #
- 72053756432
- Country of Origin
- Mexico
- Item
- Belt
- V-Belt Section
- PM
- Number of Ribs
- 26
- Material
- Polychloroprene
- Temp. Range
- -34 to 82°F
- Groove Angle
- 40 Degrees
- Construction
- Multi Ribbed Belt
- Core Cord
- Polyester
