This item is Discontinued.

This item is Discontinued.
DriveAlign Premium OE Automatic Belt Tensioner - Serpentine, 38124 (Discontinued)
Mfr #
38124
Zoro #
G5361025
UPC # 72053448337
Country of Origin Kuwait
Category Automotive Belt Tensioners & Pulleys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38124
- Zoro #
- G5361025
- UPC #
- 72053448337
- Country of Origin
- Kuwait
Dimensions
- Pulley Diameter - Belt Tensioners and Tension Pulleys
- 90 mm
- Width
- 30.5 mm
- Bearing Bore Inside Diameter
- 17 mm
Details
- Item
- Auto Tensioner
- Material
- Steel
- Number of Pulleys
- 1
- Contact Surface
- Smooth/Backside
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.