This item is Discontinued.

This item is Discontinued.
Engine Cooling Fan Bracket, FB1016 (Discontinued)
Mfr #
FB1016
Zoro #
G6833119
UPC # 770075687030
Country of Origin United States
Category Engine Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB1016
- Zoro #
- G6833119
- UPC #
- 770075687030
- Country of Origin
- United States
- Includes
- (4) Studs
- Features
- High-quality bearings and casting materials withstand vibrations and imbalances for maximum service life; Designed to provide the proper structure and support for the fan clutch
- Material
- Cast aluminum
- Weight
- 3.35 lb
- Application
- Acura 3.2L, Isuzu
- Item
- Fan Bracket
- Grade Type
- OE Exact
Description
OE-Exact Fan Pulley Brackets are constructed from high quality materials for maximum durability and strength.High quality bearings and casting materials withstand vibrations and imbalance to maximize service life.OE exact design provides a precise fit to ensure easy installation.Designed to provide the proper structure and support for the fan clutch.Gates - Driven By Possibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.