This item is Discontinued.

Gates Engine Timing Belt Component Kit 1993-2001 Honda Prelude 2.2L, TCK226 TCK226

This item is Discontinued.

Gates

Engine Timing Belt Component Kit 1993-2001 Honda Prelude 2.2L, TCK226 (Discontinued)

Mfr # TCK226
Zoro # G6716821
UPC # 770075305729
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCK226
Zoro #
G6716821
UPC #
770075305729
Country of Origin
United States

Details

Material
HSN
Type
Timing Component Kit
Weight
2.8 lb
Number of Components
5
Number of Tensioners
2
Color
Black
Number of Timing Belts
2
Number of Springs
1
Profile Type
Modified Curvilinear (III)
Tensioner Type
Hydraulic, Spring
Includes
(2) Tensioners, Spring, Level Sensor
Number of Quick Connectors
24, 16
Grade Type
OE Exact
Number of Cogs
155, 70
DIN Series
2

Description

Why take a chance? Popular kits for virtually every timing belt-driven Import and Domestic applicationMost kits include Original Equipment (OE) Tensioners and Idlers.Total solution for any application - includes Belts, idlers, tensioners and supporting hardware with detailed installation instructions.Great convenience. Ease of part sourcing. Reduced customer combacks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.