This item is Discontinued.

Gates Engine Timing Belt Component Kit, TCK167A TCK167A

This item is Discontinued.

Gates

Engine Timing Belt Component Kit, TCK167A (Discontinued)

Mfr # TCK167A
Zoro # G6714399
UPC # 770075535553
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCK167A
Zoro #
G6714399
UPC #
770075535553
Country of Origin
China

Details

Number of Idlers
1
Number of Tensioners
2
Color
Black
Number of Timing Belts
2
Number of Components
5

Description

Why take a chance? Popular kits for virtually every timing belt-driven Import and Domestic applicationMost kits include Original Equipment (OE) Tensioners and Idlers.Total solution for any application - includes Belts, idlers, tensioners and supporting hardware with detailed installation instructions.Great convenience. Ease of part sourcing. Reduced customer combacks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.