This item is Discontinued.

Gates Engine Timing Belt Component Kit, TCKWP104B TCKWP104B

This item is Discontinued.

Gates

Engine Timing Belt Component Kit, TCKWP104B (Discontinued)

Mfr # TCKWP104B
Zoro # G6746614
UPC # 770075472636
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCKWP104B
Zoro #
G6746614
UPC #
770075472636
Country of Origin
China

Details

Material
HCR, Fiberglass Cord
Weight
5.78 lb
Type
Timing Belt Kit
Number of Water Pumps
1
Number of Timing Belts
1
Number of Components
3
Color
Black
Number of Tensioners
1
Number of Gaskets
1
Number of Teeth on Belt
133
Grade Type
OE Performance
Belt Tooth Style
Trapezoidal (I)
Number of Cogs
133
Number of Belts Included
1
DIN Series
1
Features
Timing Marks
Tensioner Type
Spring
Number of Quick Connectors
25
Profile Type
Trapezoidal (I)
Gasket or Seal Included
Yes
Number of Belts
1
Includes
Tensioner, Water Pump, Gasket, (4) Double-End Studs

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.