This item is Discontinued.

This item is Discontinued.
Engine Timing Belt, T018 (Discontinued)
Mfr #
T018
Zoro #
G6724549
UPC # 72053050585
Country of Origin United States
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T018
- Zoro #
- G6724549
- UPC #
- 72053050585
- Country of Origin
- United States
Dimensions
- Top Width (mm)
- 19
- Pitch Length (in)
- 43.5
Details
- Material
- HCR
- Type
- Timing Belt
- Weight
- 0.25 lb
- Pitch (mm)
- 9.5
- Number of Teeth
- 116
- Cord Material
- Fiberglass
- Number of Cogs
- 116
Description
Gates is the largest global manufacture of OE timing belts. This means that Gates is able to cover the Aftermarket with timing belts that are OE-equivalent, or better, in service life and performance. Our timing belts are manufactured using the same high grade materials and processes as the OE to ensure superior heat and contamination resistance. Import or domestic, Gates timing belts provide the most extensive coverage in the industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.