This item is Discontinued.

This item is Discontinued.
Engine Timing Belt, T167RB (Discontinued)
Mfr #
T167RB
Zoro #
G6759171
UPC # 770075165774
Country of Origin United States
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T167RB
- Zoro #
- G6759171
- UPC #
- 770075165774
- Country of Origin
- United States
Dimensions
- Top Width
- 1.14 in, 1/2 in
- Pitch Length
- 57.38 in; 20.47 in
- Outlet Outside Diameter
- 1457; 520 mm
Details
- Material
- HSN
- Weight
- 0.8 lb
- Type
- Timing Belt
- Profile Type
- Modified Curvilinear (III); Modified Curvilinear (III)
- Number of Teeth
- 153; 65
- Number of Belts
- 2
- Pitch
- 3/8 in; 0.315 in
- Number of Cogs
- 153; 65
- Grade Type
- High Performance
- Color
- Blue
- Cord Material
- Fiberglass; Fiberglass
- Features
- Superior construction reduces the chance of engine damage; Incredibly strong and extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear
Description
No other belts help protect your engine investment while delivering high performance like Gates Racing Performance Timing Belts.Gates Racing Performance Timing Belts are incredibly strong and extremely heat resistant. Constructed of HNBR elastomeric composites, Gates Racing Performance Timing Belts are as much as 300% stronger than stock belts and deliver up to three times the heat resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.