This item is Discontinued.

This item is Discontinued.
Engine Timing Belt, T167RB1 (Discontinued)
Mfr #
T167RB1
Zoro #
G6807219
UPC # 770075420460
Country of Origin United States
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T167RB1
- Zoro #
- G6807219
- UPC #
- 770075420460
- Country of Origin
- United States
Dimensions
- Top Width (mm)
- 29
- Pitch Length (in)
- 57.38
Details
- Weight
- 0.55 lb
- Type
- Timing Belt
- Number of Teeth
- 153
- Pitch (mm)
- 9.5
Description
No other belts help protect your engine investment while delivering high performance like Gates Racing Performance Timing Belts.Gates Racing Performance Timing Belts are incredibly strong and extremely heat resistant. Constructed of HNBR elastomeric composites, Gates Racing Performance Timing Belts are as much as 300% stronger than stock belts and deliver up to three times the heat resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.