This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T199RB
- Zoro #
- G6757062
- UPC #
- 770075340294
- Country of Origin
- Unknown
Dimensions
- Top Width
- 27 mm
- Pitch Length (in)
- 51.338 in
Details
- Item
- Timing Belt
- Pitch
- 0.315 in
- Number of Teeth
- 163
Description
No other belts help protect your engine investment while delivering high performance like Gates Racing Performance Timing Belts.Gates Racing Performance Timing Belts are incredibly strong and extremely heat resistant. Constructed of HNBR elastomeric composites, Gates Racing Performance Timing Belts are as much as 300% stronger than stock belts and deliver up to three times the heat resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.