This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T328RB
- Zoro #
- G3026722
- UPC #
- 770075165859
- Country of Origin
- Japan
- Type
- Timing Belt
- Material
- HSN
- Number of Teeth
- 281
- Features
- Superior construction reduces the chance of engine damage; Incredibly strong and extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear, Timing Marks
- Weight
- 0.95 lb
- Color
- Blue
- Pitch (mm)
- 8
- Number of Belts
- 1
- Profile Type
- Modified Curvilinear (III)
- Grade Type
- High Performance
- Number of Cogs
- 281
- Cord Material
- Fiberglass
Dimensions
- Pitch Length (in)
- 88.5
- Top Width (mm)
- 30
- Outlet Outside Diameter
- 2248 mm
Description
No other belts help protect your engine investment while delivering high performance like Gates Racing Performance Timing Belts.Gates Racing Performance Timing Belts are incredibly strong and extremely heat resistant. Constructed of HNBR elastomeric composites, Gates Racing Performance Timing Belts are as much as 300pct stronger than stock belts and deliver up to three times the heat resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.