This item is Discontinued.

This item is Discontinued.
Engine Timing Belt Tensioner Hydraulic Assembly, T43028 (Discontinued)
Mfr #
T43028
Zoro #
G5271635
UPC # 770075278313
Country of Origin Georgia
Category Automotive Belt Tensioners & Pulleys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T43028
- Zoro #
- G5271635
- UPC #
- 770075278313
- Country of Origin
- Georgia
- Item
- Timing Belt Tensioner
- Industry Number
- T43028
- Type
- Hydraulic
- Material
- Steel
- Weight
- 1.06 lb
- Contact Surface
- Smooth/Backside
- Number of Pulleys
- 1
- Grade Type
- OE Exact
Dimensions
- Pulley Width - Belt Tensioners and Tension Pulleys
- 27 mm
- Pulley Diameter - Belt Tensioners and Tension Pulleys
- 28 mm
- Pulley Bore Inside Diameter (mm)
- 10
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.