This item is Discontinued.

This item is Discontinued.
Engine Timing Belt Tensioner Pulley, T42024 (Discontinued)
Mfr #
T42024
Zoro #
G6675689
UPC # 72053881745
Country of Origin China
Category Automotive Belt Tensioners & Pulleys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T42024
- Zoro #
- G6675689
- UPC #
- 72053881745
- Country of Origin
- China
- Item
- Timing Belt Tensioner
- Industry Number
- T42024
- Material
- Steel
- Weight
- 1.0 lb
- Includes
- Pulley
- Contact Surface
- Cog
- Grade Type
- OE Performance
Dimensions
- Pulley Diameter - Belt Tensioners and Tension Pulleys
- 60 mm
- Pulley Width - Belt Tensioners and Tension Pulleys
- 35 mm
- Pulley Bore Inside Diameter (mm)
- 10.5
Description
Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.