This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VVS150
- Zoro #
- G5688232
- UPC #
- 770075700791
- Country of Origin
- China
Dimensions
- Length
- 105 mm
- Height
- 0.961 in
- Shaft Diameter
- 0.787 in
- Housing Width (in)
- 0.961
- Housing Length (in)
- 4.134
Details
- Voltage
- 12 V AC
- Type
- Solenoid
- Weight
- 0.32 lb
- Terminal Gender
- Male
- Activation Style
- Electromagnetic
- Connector Gender
- Female
- Gasket/Seal Included
- Yes
- Number of Connectors
- 1
- Terminal Type
- Pin
- Number of Terminals
- 2
Description
OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life, and tested to effectively restore engine performance for better fuel economy, enhanced power, improved idle and reduced emissions. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.