This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VVS124
- Zoro #
- G7318523
- UPC #
- 770075700562
- Country of Origin
- China
Dimensions
- Height
- 1.122 in
- Length
- 108 mm
- Shaft Diameter
- 0.709 in
- Housing Length (in)
- 4.252
- Housing Width (in)
- 1.122
Details
- Type
- Solenoid
- Weight
- 0.32 lb
- Voltage
- 12V AC
- Gasket/Seal Included
- Yes
- Terminal Type
- Blade
- Activation Style
- Electromagnetic
- Connector Gender
- Female
- Number of Terminals
- 2
- Terminal Gender
- Male
- Number of Connectors
- 1
Description
OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.Direct replacement ensures exact fit and easy installation.Continuously controls oil flow for precise timing and maximum engine performance.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.