This item is Discontinued.

Gates FleetRunner Heavy Duty Micro-V Belt, K061031HD K061031HD

This item is Discontinued.

Gates

FleetRunner Heavy Duty Micro-V Belt, K061031HD (Discontinued)

Mfr # K061031HD
Zoro # G5880391
UPC # 770075701514
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K061031HD
Zoro #
G5880391
UPC #
770075701514
Country of Origin
United States
Item
Serpentine Belt
Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Type
Automotive V-Ribbed Belt
Cross-Section
K
Outside Circumference (in)
103.67
Number of Ribs
6
Grade Type
OE Improved
Belt Material
EPDM
Cord Material
Polyester

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & reviews