This item is Discontinued.

Gates FleetRunner Heavy Duty Micro-V Belt, K080816HD, 81.57 Outside Length, 1.087 Top Width, 8 Ribs K080816HD

This item is Discontinued.

Gates

FleetRunner Heavy Duty Micro-V Belt, K080816HD, 81.57 Outside Length, 1.087 Top Width, 8 Ribs (Discontinued)

Mfr # K080816HD
Zoro # G7124404
UPC # 770075241324
Country of Origin Micronesia, Federated States of
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K080816HD
Zoro #
G7124404
UPC #
770075241324
Country of Origin
Micronesia, Federated States of

Dimensions

Top Width
1.087
Outside Length
81.57

Details

Item
FleetRunner Heavy Duty Micro-V Belt, K080816HD
V-Belt Type
Heavy Duty V-Ribbed Belt
V-Belt Section
K
Number of Ribs
8
Material
EPDM
Weight
0.53
Features
Heavy-duty construction resists cracking and wear, even at extreme temperatures
Core Cord
Polyester

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.