This item is Discontinued.

This item is Discontinued.
G-Force Carbon Cord CVT Belts 19C3982 OEM 3211113 1 3/16" x 41" (Discontinued)
Mfr #
19C3982
Zoro #
G300767679
UPC # 770075528340
Country of Origin United States
Category Motorsport Drivetrain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19C3982
- Zoro #
- G300767679
- UPC #
- 770075528340
- Country of Origin
- United States
Dimensions
- Pitch Width (mm)
- 29.2
- Top Width (mm)
- 30
- Thickness (mm)
- 12.7
- Effective Length (mm)
- 1041
Details
- Item
- Belt
- Material
- EPDM
- Vehicle Fit
- Snowmobiles; ATVs
- Color
- BLACK
- Features
- Double Notch
- Cross-Section
- RVS-R
- Cord Position (mm)
- 4.3
- Angle
- 29.2 Degrees
- Outside Circumference (mm)
- 1011
- Type
- Power Sport High Performance CVT Belt
- Cord Material
- Carbon
- Belt Material
- Chloroprene
- Grade Type
- OE Improved
- Construction
- Double Notched
Description
{Recreational Vehicles} POLARIS: 2011-13 Ranger, 2011-13 Ranger Crew, 2008-12 Ranger RZR, 2011 Ranger RZR EPS, 2008-21 Sportsman, 2017 Sportsman Big Boss 6x6 570, 2009-14 Sportsman Big Boss 6x6 800, 2010-13 Sportsman Touring 500 HO, 2015-17 Sportsman Touring 570, 2015-17 Sportsman Touring 570 SP, 2015-17 Sportsman X2 570, 2007 X2 500 EFI, 2007 X2 800 EFI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.