This item is Discontinued.

This item is Discontinued.
G-Force CVT Belts 44G5077 OEM 417300069 1 7/16" x 52" (Discontinued)
Mfr #
44G5077
Zoro #
G600767713
UPC # 770075470007
Country of Origin United States
Category Motorsport Drivetrain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44G5077
- Zoro #
- G600767713
- UPC #
- 770075470007
- Country of Origin
- United States
Dimensions
- Effective Length (mm)
- 1321
- Pitch Width (mm)
- 34.49
- Top Width (mm)
- 37
- Thickness (mm)
- 16.7
Details
- Item
- Belt
- Material
- EPDM
- Vehicle Fit
- Snowmobiles; ATVs
- Cord Position (mm)
- 4.3
- Features
- Double Notch
- Cross-Section
- RVS-R
- Angle
- 34.49 Degrees
- Outside Circumference (mm)
- 1290
- Color
- BLACK
Description
{Recreational Vehicles} BOMBARDIER: 1998 Formula III 600, 1998 Formula III 600 LT, 1998 Formula III 600 R, 1998 Formula III 700, 1998 Formula III 700 R, 1998 Grand Touring 700, 1998 Grand Touring SE 700, 1998 Mach I 700, 1998 Mach I R, 1998 Mach Z, 1998 Mach Z LT, 1998 Mach Z LT R, 1998 Mach Z LT SV, 1998 Mach Z R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.