Shop GATES

Hi-Power II Belts, C66

  • Mfr # C66

  • Zoro # G7972145


product price:  $55.18
/ea

Key Features

V-Belt Section
C
Number of Ribs
1
Top Width
0.88 in
Thickness
0.53 in
Outside Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C66
Zoro #
G7972145
UPC #
72053310153
Country of Origin
Mexico

Dimensions

Top Width
0.88 in
Thickness
0.53 in
Outside Length
70 in

Details

V-Belt Section
C
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
For Use With
Multi-Duty® Sheaves
Banded Belt
Yes
Temp. Range
-22 Degrees to 140 Degrees F
Standards
ARPM
Industry Number
C66
Belt Series
Hi-Power II
Item
V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.