Shop GATES
See all product information
Create Account
Double V-Belt, Hi-Power Dubl-V, BB75, BB, EPDM, 78 in, 0.66 in Top Width
Mfr # BB75
Zoro # G7878887
product price:Â
$
67.55
/ea
Key Features
Belt Series
Hi-Power Dubl-V
V-Belt Section
BB
Industry Number
BB75
Number of Ribs
1
Top Width
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB75
- Zoro #
- G7878887
- UPC #
- 72053203585
- Country of Origin
- Mexico
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.53 in
- Outside Length
- 78 in
Details
- Item
- Double V-Belt
- Belt Series
- Hi-Power Dubl-V
- V-Belt Section
- BB
- Industry Number
- BB75
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.