This item is Discontinued.

Gates V-Belt, 2108 mm Outside Length, 44 mm Top Width, 10 mm Thickness, 3 Ribs 3/A81

This item is Discontinued.

Gates

V-Belt, 2108 mm Outside Length, 44 mm Top Width, 10 mm Thickness, 3 Ribs (Discontinued)

Mfr # 3/A81
Zoro # G7875378
UPC # 72053258172
Country of Origin Mexico
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3/A81
Zoro #
G7875378
UPC #
72053258172
Country of Origin
Mexico

Dimensions

Top Width
44 mm
Thickness
10 mm
Outside Length
2108 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
A
Number of Ribs
3
Material
SBR
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
40 Degrees
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.