Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/A96
- Zoro #
- G7883260
- UPC #
- 72053258271
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- A
- Number of Ribs
- 3
- Material
- SBR
- Temp. Range
- -30 to 60°F
- Groove Angle
- 40 Degrees
- Construction
- Banded
- Core Cord
- Polyester
