V-Belt, 1575 mm Outside Length, 60 mm Top Width, 10 mm Thickness, 4 Ribs

  • Mfr # 4/A60

  • Zoro # G7849030


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
A
Number of Ribs
4
Top Width
60 mm
Thickness
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/A60
Zoro #
G7849030
UPC #
72053616002
Country of Origin
Mexico

Dimensions

Top Width
60 mm
Thickness
10 mm
Outside Length
1575 mm

Details

Item
V-Belt
V-Belt Type
Banded
V-Belt Section
A
Number of Ribs
4
Material
SBR
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester
Industry Number
4/A60
Standards
ISO 1813, Directive 2014/34/EU-ATEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.