Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5/A49
- Zoro #
- G7883315
- UPC #
- 72053230468
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- A
- Number of Ribs
- 5
- Material
- SBR
- Temp. Range
- -30 to 60°F
- Groove Angle
- 40 Degrees
- Construction
- Banded
- For Use With
- Multi-Duty® Sheaves (B, C, D)
- Core Cord
- Polyester
Dimensions
- Top Width
- 76 mm
- Thickness
- 10 mm
- Outside Length
- 1295 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
