This item is Discontinued.

Gates V-Belt, 3531 mm Outside Length, 93 mm Top Width, 12 mm Thickness, 5 Ribs 5/B136

This item is Discontinued.

Gates

V-Belt, 3531 mm Outside Length, 93 mm Top Width, 12 mm Thickness, 5 Ribs (Discontinued)

Mfr # 5/B136
Zoro # G7851894
UPC # 72053285123
Country of Origin Mexico
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5/B136
Zoro #
G7851894
UPC #
72053285123
Country of Origin
Mexico

Dimensions

Top Width
93 mm
Thickness
12 mm
Outside Length
3531 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
B
Number of Ribs
5
Material
SBR
Temp. Range
-30 to 60°F
Construction
Banded
For Use With
Multi-Duty® Sheaves (B, C, D)
Groove Angle
40 Degrees
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.