This item is Discontinued.
This item is Discontinued.
Hose, 50 ft., 1/2" x 0.86" (Discontinued)
Mfr #
85727
Zoro #
G0882207
UPC # 072053515237
Country of Origin Mexico
Category Hydraulic High Pressure Hoses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85727
- Zoro #
- G0882207
- UPC #
- 072053515237
- Country of Origin
- Mexico
Details
- Item
- Hose,50 ft.,1/2" x 0.86"
Description
Hose,50 ft.,1/2 In. x 0.86 In.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov