This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK39QT
- Zoro #
- G8055320
- UPC #
- 770075429142
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 3-3/4 in
- 4L or A Belt Pitch Dia.
- 3-1/2 in
- 3L Belt Pitch Dia.
- 3.16 in
Details
- Number of Grooves
- 1
- For V-Belt Section
- 3L, 4L
- Bushing Required
- QT
- Construction
- Solid
- Item
- Light Duty Sheave
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.