Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPZ837, XPZ, EPDM, 847 mm, 10 mm Top Width
Mfr # XPZ837
Zoro # G8081939
product price:Â
$
13.59
/ea
Key Features
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ837
Number of Ribs
1
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPZ837
- Zoro #
- G8081939
- UPC #
- 72053691368
- Country of Origin
- United States
Dimensions
- Top Width
- 10 mm
- Outside Length
- 847 mm
- Thickness
- 8 mm
Details
- Item
- Cogged V-Belt
- Belt Series
- Metric Power
- V-Belt Section
- XPZ
- Industry Number
- XPZ837
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.