This item is Discontinued.

Gates Belt, 4684 mm Outside Length, 226 mm Top Width, 12 mm Thickness, 24 Ribs 1830M24

Belt, 4684 mm Outside Length, 226 mm Top Width, 12 mm Thickness, 24 Ribs (Discontinued)

  • Mfr # 1830M24
  • Zoro # G7826956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1830M24
Zoro #
G7826956
UPC #
72053756661
Country of Origin
Mexico

Dimensions

Outside Length
4684 mm
Top Width
226 mm
Thickness
12 mm

Details

Item
Belt
V-Belt Section
PM
Number of Ribs
24
Material
Polychloroprene
Groove Angle
41 Degrees
Construction
Multi Ribbed Belt
Temp. Range
-34 to 82°F
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.