This item is Discontinued.

This item is Discontinued.
Molded Coolant Hose - Lower, 21445 (Discontinued)
Mfr #
21445
Zoro #
G6146041
UPC # 72053057980
Country of Origin United States
Category Rubber Hoses & Lines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21445
- Zoro #
- G6146041
- UPC #
- 72053057980
- Country of Origin
- United States
Dimensions
- Length
- 434 mm
- Inside Dia.
- 33 mm
Details
- Temp. Rating
- -40 to 275°F
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.