This item is Discontinued.

Gates 1 Groove Multi-Duty Sheave 30.35 in OD QD1A29.6/B30.0

This item is Discontinued.

Gates

1 Groove Multi-Duty Sheave 30.35 in OD (Discontinued)

Mfr # QD1A29.6/B30.0
Zoro # G8028626
UPC # 770075435662
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QD1A29.6/B30.0
Zoro #
G8028626
UPC #
770075435662
Country of Origin
China

Dimensions

Pulley Outside Dia.
30.35 in
Pulley Bore Dia.
2-15/16 in

Details

Number of Grooves
1
For V-Belt Section
A or B
Bushing Required
SF
Construction
Web and Spoke
Item
Multi-Duty Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.