This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QD5C18.0
- Zoro #
- G8015509
- UPC #
- 72053104912
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 18.4 in
- Pulley Bore Dia.
- 3-1/2 in
Details
- Number of Grooves
- 5
- For V-Belt Section
- C
- Bushing Required
- E
- Construction
- Web and Spoke
- Item
- Multi-Duty Sheave
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.