This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QD8C10.0
- Zoro #
- G7989469
- UPC #
- 72053105230
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 10.4 in
- Pulley Bore Dia.
- 3-15/16 in
Details
- Number of Grooves
- 8
- For V-Belt Section
- C
- Bushing Required
- F
- Construction
- Solid
- Item
- Multi-Duty Sheave
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.