This item is Discontinued.

This item is Discontinued.
Polyflex JB Belts, 3/7M2060JB (Discontinued)
Mfr #
3/7M2060JB
Zoro #
G7934598
UPC # 72053263466
Country of Origin United States
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/7M2060JB
- Zoro #
- G7934598
- UPC #
- 72053263466
- Country of Origin
- United States
Dimensions
- Top Width
- 24 mm
- Height
- 5 mm
- Outside Length
- 2057 mm
Details
- Item - Timing Belts
- Belt
- Gearbelt Series - Timing Belts
- Polyflex JB
- Teeth Location - Timing Belts
- Single Sided
- Material
- Polyurethane
- Temp. Range
- -54 to 82°C
- Color
- Black
- Number of Ribs
- 3
- V-Belt Section
- 7M/JB
- Banded Belt
- No
- Core Cord
- Polyester