This item is Discontinued.

This item is Discontinued.
Polyflex JB Belts, 4/7M1280JB (Discontinued)
Mfr #
4/7M1280JB
Zoro #
G7941607
UPC # 72053698411
Country of Origin United States
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4/7M1280JB
- Zoro #
- G7941607
- UPC #
- 72053698411
- Country of Origin
- United States
- Item - Timing Belts
- Belt
- Gearbelt Series - Timing Belts
- Polyflex JB
- Teeth Location - Timing Belts
- Single Sided
- Temp. Range
- -54 to 82°C
- Material
- Polyurethane
- Color
- Black
- Number of Ribs
- 4
- V-Belt Section
- 7M/JB
- Banded Belt
- No
- Core Cord
- Polyester