Shop GATES
See all product information
Create Account
3L210K FHP V-Belt, 21 in Outside Length, 3/8 in Top Width, 6 mm Thickness, 1 Ribs
Mfr # 3L210K
Zoro # G7847755
product price:Â $18.55
/eaKey Features
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L210K
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3L210K
Zoro #
G7847755
UPC #
72053003918
Country of Origin
Mexico
Dimensions
Top Width
3/8 in
Thickness
6 mm
Outside Length
21 in
Details
Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L210K
Number of Ribs
1
Material
Polychloroprene
Temp. Range
-30 Degrees to 60 Degrees F
Construction
Banded
Groove Angle
37 Degrees
Core Cord
Aramid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.