Shop GATES
See all product information
Create Account
FHP V-Belt, 5L980K, 5L, Polychloroprene, 98 in, 21/32 in Top Width
Mfr # 5L980K
Zoro # G7890260
product price:Â
$
71.99
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L980K
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5L980K
- Zoro #
- G7890260
- UPC #
- 72053005790
- Country of Origin
- Mexico
Dimensions
- Top Width
- 21/32 in
- Thickness
- 9 mm
- Outside Length
- 98 in
Details
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- V-Belt Section
- 5L
- Industry Number
- 5L980K
- Number of Ribs
- 1
- Material
- Polychloroprene
- Temp. Range
- -30 Degrees to 60 Degrees F
- Groove Angle
- 37 Degrees
- Construction
- Banded
- Core Cord
- Aramid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.