This item is Discontinued.

This item is Discontinued.
PowerGrip GT2 Twin Power Belts - 8M and 14M, TP1190-14MGT-85 (Discontinued)
Mfr #
TP1190-14MGT-85
Zoro #
G8078615
UPC # 72053612677
Country of Origin United States
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP1190-14MGT-85
- Zoro #
- G8078615
- UPC #
- 72053612677
- Country of Origin
- United States
- Item - Timing Belts
- Timing Belt
- Gearbelt Series - Timing Belts
- PowerGrip GT2 Twin Power
- Number of Teeth - Timing Belts
- 85
- Pitch - Timing Belts
- 14 mm
- Teeth Location - Timing Belts
- Double Sided
- Temp. Range
- -30 to 100°C
- Material
- Polychloroprene
- For Use With
- PowerGrip GT Sprockets
- Color
- Black
- V-Belt Section
- 14M
- Core Cord
- Fiberglass
- Cover Material
- Nylon