
PowerGrip GT2 Twin Power Belts - 8M and 14M, TP1600-8MGT-30
Mfr # TP1600-8MGT-30
Zoro # G8076987
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
Double Sided
Top Width
30 mm
Pitch Length
1,600 mm
Pitch
8 mm
Number of Teeth
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TP1600-8MGT-30
Zoro #
G8076987
UPC #
72053611762
Country of Origin
United States
Dimensions
Top Width
30 mm
Pitch Length
1,600 mm
Height
8 mm
Details
Item
Timing Belt
Tooth Location
Double Sided
Pitch
8 mm
Number of Teeth
200
Belt Material
Polychloroprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip GT2 Twin Power
Temp. Range
-30 to 100°C
Color
Black
V-Belt Section
8M
Cover Material
Nylon
Application
PowerGrip GT Sprockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.