This item is Discontinued.

This item is Discontinued.
PowerGrip GT4 Belts - 8M and 14M, 1400-14MGT-115 (Discontinued)
Mfr #
1400-14MGT-115
Zoro #
G7931929
UPC # 770075790099
Country of Origin United States
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1400-14MGT-115
- Zoro #
- G7931929
- UPC #
- 770075790099
- Country of Origin
- United States
- Item - Timing Belts
- Synchronous Belt
- Gearbelt Series - Timing Belts
- Powergrip GT4
- Number of Teeth - Timing Belts
- 100
- Pitch - Timing Belts
- 14 mm
- Teeth Location - Timing Belts
- Single Sided
- Material
- Ethylene Elastomeric
- Temp. Range
- -40 to 120°C
- For Use With
- PowerGrip GT Sprockets
- Color
- Black
- V-Belt Section
- 14M
- Cover Material
- Nylon
- Core Cord
- Fiberglass