This item is Discontinued.

This item is Discontinued.
PowerGrip Premium OE Timing Belt Component Kit, TCK302 (Discontinued)
Mfr #
TCK302
Zoro #
G5632844
UPC # 770075320203
Country of Origin United States
Category Automotive Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCK302
Zoro #
G5632844
UPC #
770075320203
Country of Origin
United States
Details
Material
HSN
Weight
1.55 lb
Type
Timing Component Kit
Color
Black
Number of Timing Belts
1
Number of Components
4
Number of Springs
1
Number of Idlers
1
Number of Tensioners
1
Profile Type
Modified Curvilinear (III)
DIN Series
1
Tensioner Type
Spring
Number of Quick Connectors
22
Number of Cogs
154
Includes
Tensioner, Idler, Spring, Level Sensor
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.